Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing 1AWG CU, 1/0 AL

  • Mfr # DCE15121

  • Zoro # G9679735


product price: $54.15
/ea

Key Features

Application
Bushing
Max. Bushing I.D.
1.09 in
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
For Wire/Cable Type
THHN CU, THHN/XHHW AL
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE15121
Zoro #
G9679735
UPC #
885911497626
Country of Origin
China

Dimensions

Max. Cable Dia.
600 to 700 MCM CU, 750 MCM AL
Jacket MIL Thickness
80 mil
Maximum Bushing Inside Diameter
1.09 in
Jacket Thickness
80 mil

Details

Application
Bushing
Max. Bushing I.D.
1.09 in
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
For Wire/Cable Type
THHN CU, THHN/XHHW AL
Item
Stripping Bushing
Number of Pieces
1
Capacity
15 cu. yd.
Product Type
Cable Stripper Bushings
Aluminum Wire Capacity
750 MCM
Compatible Cable Material
Aluminum; Copper
Copper Wire Capacity
600 to 700 MCM
Compatible Cable/Wire Type
THHN/XHHW
Compatible Manufacturer Model Number
DCE151 XR

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 600 to 700 MCM, Aluminum Wire Capacity 750 MCM, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 80 mil, Maximum Bushing Inside Diameter 1.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.