Zoro Homepage

Bushing 1AWG CU, 1/0 AL

  • Mfr # DCE15122

  • Zoro # G9679769


product price: $54.89
/ea

Key Features

Capacity
0.75 cu. yd.
For Wire/Cable Type
THHN CU, XHHW CU
Application
Bushing
Jacket MIL Thickness
80 mil
Max. Bushing I.D.
1.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE15122
Zoro #
G9679769
UPC #
885911497633
Country of Origin
China

Dimensions

Max. Cable Dia.
700 MCM CU
Jacket MIL Thickness
80 mil
Maximum Bushing Inside Diameter
1.122 in
Jacket Thickness
80 mil

Details

Capacity
0.75 cu. yd.
For Wire/Cable Type
THHN CU, XHHW CU
Application
Bushing
Item
Stripping Bushing
Max. Bushing I.D.
1.122 in
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
Number of Pieces
1
Product Type
Cable Stripper Bushings
Copper Wire Capacity
700 MCM
Compatible Cable Material
Copper
Compatible Cable/Wire Type
THHN/XHHW
Compatible Manufacturer Model Number
DCE151 XR

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 700 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 80 mil, Maximum Bushing Inside Diameter 1.122 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.