Zoro Homepage

Bushing 1AWG CU, 1/0 AL

  • Mfr # DCE15123

  • Zoro # G9679568


product price: $53.69
/ea

Key Features

Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
For Wire/Cable Type
THHN CU, THHN/XHHW AL, XHHW CU
Jacket MIL Thickness
80 mil
Max. Bushing I.D.
1.153 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE15123
Zoro #
G9679568
UPC #
885911497640
Country of Origin
China

Dimensions

Max. Cable Dia.
700-750MCM CU, 900 MCM AL
Jacket MIL Thickness
80 mil
Maximum Bushing Inside Diameter
1.153 in
Jacket Thickness
80 mil

Details

Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
For Wire/Cable Type
THHN CU, THHN/XHHW AL, XHHW CU
Item
Stripping Bushing
Max. Bushing I.D.
1.153 in
Number of Pieces
1
Application
Bushing
Capacity
3 cu. yd.
Product Type
Cable Stripper Bushings
Compatible Manufacturer Model Number
DCE151 XR
Aluminum Wire Capacity
900 MCM
Compatible Cable Material
Aluminum; Copper
Compatible Cable/Wire Type
THHN/XHHW
Copper Wire Capacity
700 to 750 MCM

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 700 to 750 MCM, Aluminum Wire Capacity 900 MCM, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 80 mil, Maximum Bushing Inside Diameter 1.153 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.