Zoro Homepage

Bushing 1AWG CU, 1/0 AL

  • Mfr # DCE1513

  • Zoro # G9680015


product price: $48.15
/ea

Key Features

Jacket MIL Thickness
60 mil
Max. Bushing I.D.
0.523 in
Capacity
Aluminum: 2/0 AWG, Copper: 1/0 AWG
For Wire/Cable Type
THHN CU, THHN/XHHW AL, XHHW CU
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE1513
Zoro #
G9680015
UPC #
885911497442
Country of Origin
China

Dimensions

Jacket MIL Thickness
60 mil
Max. Cable Dia.
1/0 to 2/0 CU, 2/0 AL
Maximum Bushing Inside Diameter
0.523 in
Jacket Thickness
60 mil

Details

Max. Bushing I.D.
0.523 in
Capacity
Aluminum: 2/0 AWG, Copper: 1/0 AWG
For Wire/Cable Type
THHN CU, THHN/XHHW AL, XHHW CU
Item
Stripping Bushing
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
Application
Bushing
Number of Pieces
1
Product Type
Cable Stripper Bushings
Aluminum Wire Capacity
2/0 AWG
Compatible Manufacturer Model Number
DCE151 XR
Compatible Cable/Wire Type
THHN/XHHW
Copper Wire Capacity
1/0 to 2/0 AWG
Compatible Cable Material
Aluminum; Copper

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 1/0 to 2/0 AWG, Aluminum Wire Capacity 2/0 AWG, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 60 mil, Maximum Bushing Inside Diameter 0.523 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.