Zoro Homepage

Bushing 1AWG CU, 1/0 AL

  • Mfr # DCE1518

  • Zoro # G9679997


product price: $48.15
/ea

Key Features

Max. Bushing I.D.
0.681 in
For Wire/Cable Type
THHN CU, THHN/XHHW AL, XHHW CU
Number of Pieces
1
Capacity
Aluminum: 250 MCM, Copper: 4/0 AWG - 250 MCM
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE1518
Zoro #
G9679997
UPC #
885911497497
Country of Origin
China

Dimensions

Max. Cable Dia.
250 MCM AL, 4/0 to 250 MCM CU
Jacket MIL Thickness
70 mil
Jacket Thickness
70 mil
Maximum Bushing Inside Diameter
0.681 in

Details

Max. Bushing I.D.
0.681 in
Item
Stripping Bushing
For Wire/Cable Type
THHN CU, THHN/XHHW AL, XHHW CU
Number of Pieces
1
Capacity
Aluminum: 250 MCM, Copper: 4/0 AWG - 250 MCM
Features
Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
Application
Bushing
Product Type
Cable Stripper Bushings
Aluminum Wire Capacity
250 MCM
Copper Wire Capacity
4/0 AWG to 250 MCM
Compatible Manufacturer Model Number
DCE151 XR
Compatible Cable/Wire Type
THHN/XHHW
Compatible Cable Material
Aluminum; Copper

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 4/0 AWG to 250 MCM, Aluminum Wire Capacity 250 MCM, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 70 mil, Maximum Bushing Inside Diameter 0.681 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.