Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Crimper Kit 20V MAX, Pistol Handle

  • Mfr # DCE300M2/DCB205

  • Zoro # G9136432


product price: $5,979.99
/ea
Free Shipping & Returns

Key Features

Features
Bright LED Light Helps to Illuminate the Crimping Area When Working in Dark Spaces; Integrated LED Interface; Onboard Intelligence System
Approximate Cycle Time
2.0 sec
Crimping Die Series
U Style
Corded/Cordless
Cordless
Voltage
20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE300M2/DCB205
Zoro #
G9136432
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Height
39 in
Width
1 in
Maximum Compatible Wire/Cable Diameter
750 kcmil
Manufacturer Warranty Length
3 yr Limited
Minimum Compatible Wire/Cable Diameter
8 AWG

Details

Item
Cordless Crimping Tool Kit
Features
Bright LED Light Helps to Illuminate the Crimping Area When Working in Dark Spaces; Integrated LED Interface; Onboard Intelligence System
Approximate Cycle Time
2.0 sec
Crimping Die Series
U Style
Corded/Cordless
Cordless
Battery Capacity
4 Ah, 5 Ah
Voltage
20 V
Included Charger
11A157
Capacity Aluminum Lug - Crimper
8 AWG to 750 kcmil
Primary Application - Crimping
Electrical Wire and Cable Crimping
Charger Replacement
11A157
Series
20V MAX(TM)
Rotating Angle (Deg.)
270
Includes
Shoulder Strap, Kit Box
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Includes - Cordless Crimper
(1) Battery (DCB205), (1) Battery Charger (DCE115), (1) Shoulder Strap, (1) Tool Storage - Kit Box, (2) Batteries (DCB204)
Capacity Copper Lug - Crimper
8 AWG to 750 kcmil
Auto-Cycle
Yes
Head Style - Crimper
C-Head
Standards
UL 486A-B
For Use With Mfr. Model Number
DCB204, DCB205
Shop By
Hot Buys
Head Rotation
270 Degrees
Battery Platform
20V MAX
Power Source
Cordless
Crimping Capacities
8 AWG to 750 kcmil Aluminum, 8 AWG to 750 kcmil Copper
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Cordless Tool Kit Contents
(1) Tool Storage - Kit Box, (2) Batteries, (3) Batteries, Bare Tool, Charger, Shoulder Strap
Includes Batteries
Yes
Included Battery Part Number
21RV47, 31AC52
Charger Model Number
11A157
Included Charger Part Number
11A157
Tool Series
DCE
Crimping Force
12 ton
Compatible Die Type
U
Includes Dies
Yes
Cycle Time
5 sec
Head Style
C-Head
Compatible Connector Type
Aluminum Lug
Crimp Head Type
Die
Number of Batteries Included
3
Number of Dies Included
0
Includes Charger
Yes
Battery Series
20V MAX*
Compatible Charger Model Number
DCB115

Description

Cordless Crimping Tool Kit, Battery Platform 20V MAX, Crimping Force 12 ton, Compatible Die Type U, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (1) Tool Storage - Kit Box, (2) Batteries, (3) Batteries, Bare Tool, Charger, Shoulder Strap, Battery Capacity 4 Ah, 5 Ah, Includes Batteries Yes, Voltage 20 V, Crimp Head Type Die, Crimping Capacities 8 AWG to 750 kcmil Aluminum, 8 AWG to 750 kcmil Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.