Zoro Homepage

Cable Cutter Kit 20V MAX, Cordless + Li-Ion Battery

  • Mfr # DCE150D1/DCB205

  • Zoro # G9137491


original price: $1,786.99
26% off
new price: $1,312.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cutting Capacity/Material
1000 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
20V MAX(TM)
Tool Weight
6.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE150D1/DCB205
Zoro #
G9137491
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
5 1/2 in
Overall Length
5.5 in
Maximum Compatible Wire/Cable Diameter
1,000 kcmil
Manufacturer Warranty Length
3 yr Limited

Details

Item
Cordless Cable Cutter Kit
Voltage
20 V DC
Cutting Capacity/Material
1000 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
20V MAX(TM)
Tool Weight
6.8 lb
Battery Capacity
2 Ah, 5 Ah
Battery Included
21RV46, 31AC52
Battery Pack Replacement
21RV46, 55KE70
Charger Replacement
11A157
Includes
Carrying Case, Hang Hook, Shoulder Strap
Included Charger
11A157
Max. Operating Force
Not Rated
Corded/Cordless
Cordless
Features
Bright LED Light, Field Replaceable Cutting Blade, Inline Forward-Reverse Button
Standards
UL Listed
Shop By
Hot Buys
Compatible Battery Manufacturer Part Number
DCB203, DCB205
Battery Platform
20V MAX*
Cutting Head Type
Guillotine
Included Charger Part Number
11A157
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Battery Model Number
DCB203, DCB205
Product Type
Cable Cutter Kit
Handle Type
Pistol Grip
Includes Batteries
Yes
Charger Model Number
11A157
Includes Charger
Yes
Included Battery Part Number
21RV46, 31AC52
Cutting Force
Not Rated
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Power Source
Cordless
Cutting Capacities
1,000 MCM Aluminum, 750 MCM Copper
Blade Material
Steel
Compatible Charger Manufacturer Part Number
DCB115

Description

Cordless Cable Cutter Kit, Battery Platform 20V MAX*, Product Type Cable Cutter Kit, Cutting Capacities 1,000 MCM Aluminum, 750 MCM Copper, Handle Type Pistol Grip, Cutting Head Type Guillotine, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 2 Ah, 5 Ah, Includes Batteries Yes, Voltage 20 V DC, Battery Model Number DCB203, DCB205, Blade Material Steel, Charger Model Number 11A157, Compatible Battery Grainger Part Number 21RV46, 55KE70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.