Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Cutter Kit 20V MAX, Cordless + Li-Ion Battery

  • Mfr # DCE155D1 / DCB205

  • Zoro # G9137464


product price: $2,106.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Cutting Capacity/Material
1000 MCM Aluminum, 1590 ACSR, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
20V MAX(TM)
Battery Pack Replacement
21RV46, 55KE70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCE155D1 / DCB205
Zoro #
G9137464
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
14 1/2 in
Overall Length
14.5 in

Details

Item
Cordless Cable Cutter Kit
Voltage
20 V
Cutting Capacity/Material
1000 MCM Aluminum, 1590 ACSR, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
20V MAX(TM)
Battery Pack Replacement
21RV46, 55KE70
Max. Operating Force
Not Rated
Charger Replacement
11A157
Includes
(2) Batteries, Hang Hook, Shoulder Strap, Carrying Case
Corded/Cordless
Cordless
Features
Hardened Cutting Blade, LED Light, Field Replaceable/Serviceable Cutting Blade
Tool Weight
15 lb
Battery Capacity
2.0Ah, 5.0Ah
Battery Included
21RV46, 55KE70
Standards
UL Listed
Included Charger
11A157
Shop By
Hot Buys
Power Source
Cordless
Included Charger Part Number
11A157
Cutting Capacities
1,000 MCM Aluminum, 1590 ACSR, 750 MCM Copper
Included Battery Part Number
21RV46, 55KE70
Cordless Tool Kit Contents
Battery Included

Description

Cordless Cable Cutter Kit, Cutting Capacities 1,000 MCM Aluminum, 1590 ACSR, 750 MCM Copper, Cordless Tool Kit Contents Battery Included, Battery Capacity 2 Ah, 5 Ah, Voltage 20 V, Compatible Charger Grainger Part Number 11A157, Features Hardened Cutting Blade, LED Light, Field Replaceable/Serviceable Cutting Blade, Included Battery Part Number 21RV46, 55KE70, Included Charger Part Number 11A157, Includes (2) Batteries, Hang Hook, Shoulder Strap, Carrying Case..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.