Zoro Homepage

Cable Cutter, Straight Cutting, 7 1/2" L

  • Mfr # DTWHANDCUTTER

  • Zoro # G822384545


product price: $32.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTWHANDCUTTER
Zoro #
G822384545
UPC #
75352346137
Country of Origin
Taiwan, Province of China

Description

Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Straight, For Maximum Diameter Stainless Steel 1/8 in, For Maximum Diameter ACSR Conductor Not Rated, For Maximum Wire Thickness 1/8 in, For Wire/Cable Type Wire Rope, For Maximum Diameter Copper Electrical Cable Not Rated, For Maximum Diameter Aluminum Electric Cable Not Rated, For Maximum Diameter Data Cable Not Rated, Grip Material Rubber, Handle Color Yellow, Handle Material Rubber, Handle Style Molded, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.