Zoro Homepage

Cable Stripper Kit, 20.0V, THHN/XHHW Cable

  • Mfr # DCE151TD1/DCB203

  • Zoro # G9213782


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Features
Improves Efficiency When Compared to Manual Stripping Methods, Electronic Clutch
Includes
(2) Batteries, (20) Bushings, Belt Clip, Kit Box
Corded/Cordless
Cordless
Overall Length
10 in
Battery Capacity
2 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE151TD1/DCB203
Zoro #
G9213782
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 in
Cable Size
6 AWG to 750 MCM CU and 900 MCM AL
Tool Length
10 in
Maximum Compatible Wire/Cable Diameter
900 MCM
Minimum Compatible Wire/Cable Diameter
6 AWG

Details

Item
Cable Stripper Kit
Features
Improves Efficiency When Compared to Manual Stripping Methods, Electronic Clutch
Includes
(2) Batteries, (20) Bushings, Belt Clip, Kit Box
Corded/Cordless
Cordless
Battery Capacity
2 Ah
Cable Type
THHN/XHHW
Cordless Tool Battery Type
Li-Ion
Battery Included
21RV46, 55KE70
Standards
UL Listed
Tool Weight
2.4 lb
Included Charger
49EM80
Voltage
20 V
Series
20V MAX(TM)
Cable Material
Aluminum, Copper
Charger Replacement
49EM80
Cutting Capacities
6 AWG to 750 MCM CU, 900 MCM AL
Included Charger Part Number
49EM80
Cordless Tool Kit Contents
Battery Included
Compatible Wire/Cable Type
THHN/XHHW
Power Source
Cordless
Compatible Cable Material for Included Bushings
Aluminum, Copper
Number of Batteries Included
2
Included Battery Part Number
21RV46, 55KE70

Description

Cable Stripper Kit, Cutting Capacities 6 AWG to 750 MCM CU, 900 MCM AL, Compatible Cable Material for Included Bushings Aluminum, Copper, Includes (2) Batteries, (20) Bushings, Belt Clip, Kit Box, Cordless Tool Kit Contents Battery Included, Battery Capacity 2 Ah, Voltage 20 V, Compatible Wire/Cable Type THHN/XHHW, Power Source Cordless, Compatible Charger Grainger Part Number 49EM80, Maximum Compatible Wire/Cable Diameter 900 MCM, Minimum Compatible Wire/Cable Diameter 6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.