Calk-In Short Drop-In Anchor, 1/2" L, Steel Plain
Mfr # 09201-PWR
Zoro # G2824398
product price: $13.55
/eaKey Features
Sub-Brand
Calk-In
Material
Steel
Finish
Plain
Thread Size
#8
Anchor Tool Type
Caulk-In Anchor Setting Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09201-PWR
Zoro #
G2824398
UPC #
753520920104
Country of Origin
China
Dimensions
Overall Length
1/2"
Thread Size
#8
Anchor Internal Thread Dia.
#8
Anchor Screw Thread Dia.
#8-32
Compatible Anchor Size
#8
Details
Item
Short Drop-In Anchor
Sub-Brand
Calk-In
Material
Steel
Finish
Plain
Anchor Tool Type
Caulk-In Anchor Setting Tool
Uses
#8-32 Caulk-In Anchors
Wall Anchor Type
Caulk In Anchor
Tool Type
Caulk-In Anchor Setting Tool
Series
Calk-In
System of Measurement
Inch
Compatible Anchor Type
Caulk-In Anchors
Description
Caulk-In Anchor Setting Tool, Compatible Anchor Size #8, Compatible Anchor Type Caulk-In Anchors, Material Steel, Finish Plain, Overall Length 1/2 in, System of Measurement Inch, Tool Type Caulk-In Anchor Setting Tool, Includes Not Applicable, Series Calk-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.