Zoro Homepage

Calk-In Single Lag Shield, Alloy Steel, 100 PK

  • Mfr # 09205-PWR

  • Zoro # G8722883


product price: $25.39
/pk 100, $0.25/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Overall Length
1/2"
Sub-Brand
Calk-In
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09205-PWR
Zoro #
G8722883
UPC #
753520920586
Country of Origin
Viet Nam

Dimensions

Anchor Diameter
5/16"
Overall Length
1/2"
Drill Bit Size
5/16"
Minimum Hole Depth
1/2"
Thread Size
#8-32
Screw Size
#8
Bolt or Rod Size
#8
Thread Depth
0.4063 in
Minimum Installation Depth
1/2 in

Details

Item
Single Lag Shield
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Calk-In
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA Spec CID A-A 1923A Type 1
Min. Embedment
1/2"
Application
Light Duty Concrete, Block, Brick, & Stone
Use With
30TC54 - setting tool
Compatible with Manufacturer Model Number
09201-PWR
Compatible Manufacturer Part Number
09201-PWR
Expansion Anchor Type
Caulking Anchor
Compatible Manufacturer Model Number
09201-PWR
Series
Calk-In
Manufacturer Location
Made in USA
Thread Type
Coarse
Material Grade/Class
Not Graded
Material Quality Standards
ASTM E488
System of Measurement
Inch
Installation Method
Machine Screw
Removable
Removable
For Use With Mfr. Model Number
09201-PWR
Compatible with Manufacturer Model No.
09201-PWR
Compatible with Mfr. Model No.
09201-PWR
For Use with Mfr Model Number
09201-PWR
Compatible Pump Manufacturer Part Number
09201-PWR
Compatible Mfr. Model Number
09201-PWR

Description

Expansion Screw Anchor, Anchor Diameter 5/16 in, Overall Length 1/2 in, Screw Size #8, Thread Size #8-32, Thread Depth 0.4063 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 5/16 in, Minimum Installation Depth 1/2 in, System of Measurement Inch, Expansion Anchor Type Caulking Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 1/2 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.