Zoro Homepage

Calk-In Single Lag Shield, Alloy Steel, 100 PK

  • Mfr # 09210-PWR

  • Zoro # G8722892


product price: $34.69
/pk 100, $0.35/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Overall Length
5/8"
Sub-Brand
Calk-In
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09210-PWR
Zoro #
G8722892
UPC #
753520921026
Country of Origin
Viet Nam

Dimensions

Anchor Diameter
3/8"
Overall Length
5/8"
Drill Bit Size
3/8"
Minimum Hole Depth
5/8"
Thread Size
1/4"-20
Screw Size
#10
Thread Depth
0.4688 in
Bolt or Rod Size
#10
Minimum Installation Depth
5/8 in

Details

Item
Single Lag Shield
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Calk-In
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA Spec CID A-A 1923A Type 1
Min. Embedment
5/8"
Application
Light Duty Concrete, Block, Brick, & Stone
Use With
30TC55 - setting tool
Compatible Manufacturer Part Number
09201-PWR
Compatible with Manufacturer Model Number
09201-PWR
Expansion Anchor Type
Caulking Anchor
Compatible Manufacturer Model Number
09201-PWR
Thread Type
Coarse
Manufacturer Location
Made in USA
Removable
Removable
Material Quality Standards
ASTM E488
Material Grade/Class
Not Graded
Installation Method
Machine Screw
System of Measurement
Inch
Series
Calk-In
For Use With Mfr. Model Number
09201-PWR
Compatible with Manufacturer Model No.
09201-PWR
Compatible with Mfr. Model No.
09201-PWR
For Use with Mfr Model Number
09201-PWR
Compatible Pump Manufacturer Part Number
09201-PWR
Compatible Mfr. Model Number
09201-PWR

Description

Expansion Screw Anchor, Anchor Diameter 3/8 in, Overall Length 5/8 in, Screw Size #10, Thread Size #10-24, Thread Depth 0.4688 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 3/8 in, Minimum Installation Depth 5/8 in, System of Measurement Inch, Expansion Anchor Type Caulking Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 5/8 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.