Calk-In Single Lag Shield, Alloy Steel, 50 PK

  • Mfr # 09225-PWR

  • Zoro # G8722917


product price: $33.45
/pk 50, $0.67/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Overall Length
1"
Sub-Brand
Calk-In
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09225-PWR
Zoro #
G8722917
UPC #
753520922566
Country of Origin
Viet Nam

Dimensions

Anchor Diameter
5/8"
Overall Length
1"
Drill Bit Size
5/8"
Minimum Hole Depth
1"
Thread Size
5/16"-18
Screw Size
5/16 in
Bolt or Rod Size
5/16 in
Thread Depth
0.75 in
Minimum Installation Depth
1 in

Details

Item
Single Lag Shield
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Calk-In
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA Spec CID A-A 1923A Type 1
Min. Embedment
1"
Application
Light Duty Concrete, Block, Brick, & Stone
Use With
30TC57 - setting tool
Compatible with Manufacturer Model Number
09201-PWR
Compatible Manufacturer Part Number
09201-PWR
Expansion Anchor Type
Caulking Anchor
Compatible Manufacturer Model Number
09201-PWR
Material Grade/Class
Not Graded
System of Measurement
Inch
Removable
Removable
Manufacturer Location
Made in USA
Series
Calk-In
Material Quality Standards
ASTM E488
Installation Method
Machine Screw
Thread Type
Coarse
For Use With Mfr. Model Number
09201-PWR
Compatible with Manufacturer Model No.
09201-PWR
Compatible with Mfr. Model No.
09201-PWR
For Use with Mfr Model Number
09201-PWR
Compatible Pump Manufacturer Part Number
09201-PWR
Compatible Mfr. Model Number
09201-PWR

Description

Expansion Screw Anchor, Anchor Diameter 5/8 in, Overall Length 1 in, Screw Size 5/16 in, Thread Size 5/16 In.-18, Thread Depth 0.75 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 1 in, System of Measurement Inch, Expansion Anchor Type Caulking Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 1 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.