Calk-In Single Lag Shield, Alloy Steel, 50 PK

  • Mfr # 09230-PWR

  • Zoro # G8722926


product price: $54.25
/pk 50, $1.09/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Overall Length
1-1/4"
Sub-Brand
Calk-In
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09230-PWR
Zoro #
G8722926
UPC #
753520923006
Country of Origin
Viet Nam

Dimensions

Anchor Diameter
3/4"
Overall Length
1-1/4"
Drill Bit Size
3/4"
Minimum Hole Depth
1-1/4"
Thread Size
3/8"-16
Screw Size
3/8 in
Thread Depth
1 in
Bolt or Rod Size
3/8 in
Minimum Installation Depth
1 1/4 in

Details

Item
Single Lag Shield
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Calk-In
Material
Alloy Steel
Finish
Plain
Industry Standards
GSA Spec CID A-A 1923A Type 1
Min. Embedment
1-1/4"
Application
Light Duty Concrete, Block, Brick, & Stone
Use With
30TC58 - setting tool
Wall Anchor Style
Expansion
Compatible with Manufacturer Model Number
09201-PWR
Compatible Manufacturer Part Number
09201-PWR
Expansion Anchor Type
Caulking Anchor
Compatible Manufacturer Model Number
09201-PWR
Installation Method
Machine Screw
Material Quality Standards
ASTM E488
Series
Calk-In
Thread Type
Coarse
Material Grade/Class
Not Graded
Manufacturer Location
Made in USA
Removable
Removable
System of Measurement
Inch
For Use With Mfr. Model Number
09201-PWR
Compatible with Manufacturer Model No.
09201-PWR
Compatible with Mfr. Model No.
09201-PWR
For Use with Mfr Model Number
09201-PWR
Compatible Pump Manufacturer Part Number
09201-PWR
Compatible Mfr. Model Number
09201-PWR

Description

Expansion Screw Anchor, Anchor Diameter 3/8 in, Overall Length 1 1/4 in, Screw Size 3/8 in, Thread Size 3/8 In.-16, Thread Depth 1 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 1 1/4 in, System of Measurement Inch, Expansion Anchor Type Caulking Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 1 1/4 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.