This item is Discontinued.

Dewalt Cap Mount Earmuff DPG66-D

This item is Discontinued.

Dewalt

Cap Mount Earmuff (Discontinued)

Mfr # DPG66-D
Zoro # G3876715
UPC # 674326217475
Country of Origin China
Category Earmuffs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG66-D
Zoro #
G3876715
UPC #
674326217475
Country of Origin
China

Dimensions

Overall Height
4
Overall Length
8.5
Length
8.5
Overall Width
4.5
Height
4
Width
4.5

Details

Item
Ear Muffs
Color
Yellow / Black
Noise Reduction Rating NRR
26
Noise Reduction Rating
26
Ear Muff Style
Hard Hat Mounted
Protection Type
Passive
Features
Universal design that fits virtually all slotted hard hats.; Foam filled, padded earcups fits securely and comfortably over the ear.; NRR 26 provides excellent noise reduction rating combined with head protection.; Lightweight, durable construction offers maximum head protection.
Weight
0.5906
Ear Plug Color
Yellow / Black

Description

DEWALT(R)Cap Mount Earmuff(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.