Zoro Homepage

Carbide Flush Cut Finger

  • Mfr # DWA4243

  • Zoro # G4848700


product price: $11.09
/ea

Key Features

Overall Length
3 in
Number of Pieces
1
Application
Grout Removal
For Use With
Oscillating Tools
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4243
Zoro #
G4848700
UPC #
885911471503
Country of Origin
China

Dimensions

Overall Length
3 in
Size
3 in
Blade Width
1 3/8 in
Blade Length
1 3/8 in
Overall Width
1 3/8 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Grout Removal
For Use With
Oscillating Tools
Material
Carbide Grit
Compatible with Adapter
DEWALT(R)
Blade Shape
Straight
Blade Material
Carbide Grit
Blade Type
Grout Removal
Connection Style
Universal Open-Back
Primary Material Application
Rough Surface Prep
Oscillating Tool Accessory Type
Grout Removal Blade
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Shape
Straight
Scraper Type
Flush Cut
Product Type
Scraper Blade

Description

Oscillating Scraper Blade, Scraper Type Flush Cut, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Straight, Blade Width 1 3/8 in, Blade Length 1 3/8 in, Overall Length 3 in, Maximum Oscillations per Minute Not Applicable, Connection Style Universal Open-Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.