This item is Discontinued.

This item is Discontinued.
Carbon Folding Pocket Knife (Discontinued)
Mfr #
DWHT10314
Zoro #
G502649322
UPC # 76174103144
Country of Origin Unknown
Category Folding & Pocket Knives
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWHT10314
Zoro #
G502649322
UPC #
76174103144
Country of Origin
Unknown
Dimensions
Blade Length
3-1/2 in
Overall Length
8 in
Handle Length
4-1/2 in
Closed Length
4-1/2 in
Blade Width (in)
1 in
Blade Thickness (in)
0.118 in
Details
Number of Blades
1
Handle Color
Gray/Black
Type
Folding
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.