Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Gun, 20V DC, 29 oz, Open Frame

  • Mfr # DCE570B/DCB205

  • Zoro # G416297732


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Battery Capacity
(1) 5.0 Ah
Series
20V MAX*
Tool Weight
4.7 lb
Voltage
20V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE570B/DCB205
Zoro #
G416297732
UPC #
-
Country of Origin
Multiple

Dimensions

For Container Size
29 oz
Overall Length
25 in

Details

Color
Yellow
Battery Capacity
(1) 5.0 Ah
Series
20V MAX*
Tool Weight
4.7 lb
Item
Caulk Gun Kit
Voltage
20V DC
Frame Style
Open
Maximum Dispensing Speed
21 in/min
Battery Series
20V MAX*
Number of Batteries Included
1
Power Source
Cordless
For Container Type
Cartridge
Brushless Motor
No
Charger Included
No
Grip
Pistol
Battery Model No.
DCB205
Cordless Tool Kit Contents
(1) Battery

Description

Caulk Gun Kit, Voltage 20V DC, For Container Size 29 oz, For Container Type Cartridge, Frame Style Open, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Battery, Battery Capacity (1) 5.0 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. DCB205, Battery Series 20V MAX*, Number of Batteries Included 1, Charger Included No, Charger Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.