Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Gun Kit, Yellow, 29 oz Capacity, 20V DC

  • Mfr # DCE570B / DCB240

  • Zoro # G2613928


product price: $449.65
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Battery Included
55KE70
Capacity
29 oz
Application Speed
0 to 21 Sec/Cartridge
Cartridge Type
29 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE570B / DCB240
Zoro #
G2613928
UPC #
885911449830
Country of Origin
Multiple

Dimensions

Tool Length
25 in
For Container Size
29 oz
Overall Length
5 in

Details

Item
Caulk Gun Kit
Color
Yellow
Battery Included
55KE70
Capacity
29 oz
Application Speed
0 to 21 Sec/Cartridge
Cartridge Type
29 oz
Series
20V MAX
Corded/Cordless
Cordless
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Includes
Charger, Soft Bag
Battery Pack Replacement
55KE70
Battery Capacity
(1) 4 Ah
For Use With
Adhesives, Caulks, Sealants
Handle Type
T-handle
Voltage
20V DC
Tool Weight
5.8 lb
Features
Variable Speed Trigger and Dial, Tool Free Front End Change, Anti-Drip, Hang Hook, LED Light
Brushless Motor
No
Grip
Pistol
Maximum Dispensing Speed
21 in/min
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Model No.
DCB240
For Container Type
Cartridge
Number of Batteries Included
1
Application
Adhesives, Caulks, Sealants
Power Source
Cordless
Battery Series
20V MAX
Frame Style
Open

Description

Caulk Gun Kit, Voltage 20V DC, For Container Size 29 oz, For Container Type Cartridge, Frame Style Open, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 4 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. DCB240, Battery Series 20V MAX, Number of Batteries Included 1, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.