Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Gun 20V MAX 20oz, 300-600ml Sausage Pack Adhesive Gun (Tool Only)

  • Mfr # DCE580B

  • Zoro # G6397155


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Battery Included
No
Capacity
20 oz
Application Speed
0 to 21 sec/cartridge
Cartridge Type
10 or 20 oz Sausage Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCE580B
Zoro #
G6397155
UPC #
885911449861
Country of Origin
United States

Dimensions

Tool Length
24 in
For Container Size
20 oz
Overall Length
24 in

Details

Item
Caulk Gun
Color
Yellow
Battery Included
No
Capacity
20 oz
Application Speed
0 to 21 sec/cartridge
Cartridge Type
10 or 20 oz Sausage Pack
Series
20V MAX
Battery Pack Replacement
21RV46
Battery Included / Bare Tool
Bare Tool
Tool Weight
4.9 lb
For Use With
Adhesives, Caulks, Sealants
Corded/Banded
Cordless
Battery Capacity
2.0 Ah
Features
Anti-Drip, Hang Hook, LED Light, Tool Free Front End Change, Variable Speed Trigger and Dial
Handle Type
T-handle
Voltage
20V DC
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Number of Batteries Included
0
Frame Style
Enclosed
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
For Container Type
Sausage Pack
Brushless Motor
No
Power Source
Cordless
Grip
Pistol
Maximum Dispensing Speed
21 in/min
Application
Adhesives, Caulks, Sealants
Battery Series
20V MAX*

Description


  • • Variable Speed Trigger allows for increased control over the flow of your adhesive

  • • Variable Speed Dial allow for setting maximum and minimum flow rates

  • • Anti - Drip Feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out

Designed for:


  • • (1) DCE580 Adhesive gun

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Quick Connect Inter-changeable canister trays allows user to quickly change between canister sizes

  • • LED light assists users with visibility in low light situations

  • • Hang hook allows for easy storage when not in use

  • • Made in the USA with global materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.