
Caulk Removing (Wide)
Mfr # DWA4235
Zoro # G4848728
original price: $11.49
24% off
new price: $8.70
/eaKey Features
Overall Length
2 in
Number of Pieces
1
Application
Flexible Scraper
For Use With
Oscillating Tools
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA4235
Zoro #
G4848728
UPC #
885911471480
Country of Origin
China
Dimensions
Overall Length
2 in
Size
3 in
Blade Length
1 in
Blade Width
2 in
Overall Width
2 in
Details
Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Flexible Scraper
For Use With
Oscillating Tools
Material
Steel
Connection Style
Universal Open-Back
Oscillating Tool Accessory Type
Scraping Blade
Blade Material
Steel
Scraper Type
Caulk Remover
Blade Type
Scraping
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Shape
Round
Product Type
Scraper Blade
Shape
Rounded
Description
Oscillating Scraper Blade, Scraper Type Caulk Remover, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Round, Blade Width 2 in, Blade Length 1 in, Overall Length 2 in, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.