Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Chainsaw, 18 in, Corded, 14.5 lb

  • Mfr # DWCS600

  • Zoro # G510905137


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bar Length
18 in
Power Source
Corded
Standards
ANSI S12.6 (S3.19) Hearing Protection, ANSI Z87.1 Eye Protection (CAN/CSA Z94.3), NIOSH/OSHA/MSHA Respiratory Protection
Tool Weight
14.5 lb
Cutting Capacity
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWCS600
Zoro #
G510905137
UPC #
-
Country of Origin
China

Dimensions

Bar Length
18 in
Tool Length
11 1/16 in
Tool Height
40 7/8 in
Tool Width
9 15/16 in

Details

Power Source
Corded
Item
Corded Chainsaw
Standards
ANSI S12.6 (S3.19) Hearing Protection, ANSI Z87.1 Eye Protection (CAN/CSA Z94.3), NIOSH/OSHA/MSHA Respiratory Protection
Tool Weight
14.5 lb
Cutting Capacity
18 in
Chain Oiler
Automatic
Voltage
120 V
Current
15 A
Product Type
Corded Chainsaw
Horsepower
2.8 hp
Handle Location
Rear Handle

Description

Corded Chainsaw, Product Type Corded Chainsaw, Power Source Corded, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 18 in, Chain Oiler Automatic, Tool Weight 14.5 lb, Voltage 120 V, Sound Level Not Applicable, Current 15 A, Horsepower 2.8 hp, Standards ANSI S12.6 (S3.19) Hearing Protection, ANSI Z87.1 Eye Protection (CAN/CSA Z94.3), NIOSH/OSHA/MSHA Respiratory Protection, Tool Height 40 7/8 in, Tool Length 11 1/16 in, Tool Width 9 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.