Zoro Homepage
This item is Discontinued.
Dewalt 16" 40V 4.0Ah Battery Powered Chain Saw DCCS690M1

16" 40V 4.0Ah Battery Powered Chain Saw (Discontinued)

  • Mfr # DCCS690M1
  • Zoro # G4037489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCS690M1
Zoro #
G4037489
UPC #
885911418102
Country of Origin
China

Dimensions

Bar Length
16"

Details

Fuel Type
Battery Powered
Anti Vibration Handle
No
Replacement Chain
Mfr. No. 531-290-046
Charge Time
1.5 hr
Includes
40V 4.0Ah Lithium Ion Battery, Standard Charger, Bar Sheath
Battery Type
Lithium-ion
Battery Voltage
40V
Item
Chain Saw
Chain Oiler
Automatic
Run Time
60 min.
Battery Amperage
4.0Ah

Description

Chain Saw, Bar Length 16 In., Chain Oiler Automatic, Replacement Chain Mfr. No. 531-290-046

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.