Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chainsaw Chain, 20 in, 5/32 in, 0.05 in

  • Mfr # DWO1DT620

  • Zoro # G709232099


product price: $34.97
/ea

Key Features

Bar Length
20 in
File Size
5/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWO1DT620
Zoro #
G709232099
UPC #
885911809573
Country of Origin
China

Dimensions

Bar Length
20 in
File Size
5/32 in
Compatible Bar Length
20 in

Details

Item
Chainsaw Chain
Gauge
0.05 in
Pitch
3/8 in
Number of Links
68
Includes
(1) Chainsaw Chain
Product Type
Chainsaw Chain
Compatible Chainsaw Manufacturer
Dewalt
Sharpening Stone Included
No Sharpening Stone Included

Description

Keep productivity up when your chain is worn or damaged with the high-endurance 20 in. Chainsaw Replacement Chain. The durable chain fits 20 in. bars on the 60V MAX* Brushless Cordless 20 in. Chainsaw (DCCS677). Designed for minimal kick-back, this high-performance Replacement Chain cuts swiftly and smoothly with low vibration for consistent, expert-level results.


  • • Built For Less Friction And Long Saw Chain Life - Centri-Lube® technology includes a specially designed channel in each drive link that picks up and distributes oil from the bar to the rivets**

  • • High-Speed Cutting With Low Kick-Back - Ramped depth gauges allow smooth, low-vibration cutting***

  • • Backed By 3-Year Limited Warranty - Work with confidence and peace-of-mind

Designed for:


  • • 20 in. Chainsaw Replacement Chain

  • • * Maximum initial battery voltage (measured without a workload) is 60 volts. Nominal voltage is 54.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.