Zoro Homepage

Chainsaw

  • Mfr # DCCS673X1

  • Zoro # G222784099


product price: $649.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCS673X1
Zoro #
G222784099
UPC #
0885911991810
Country of Origin
China

Description

Chainsaw, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity 10 in, Chain Oiler Automatic, Number of Batteries to Operate 1, Battery Capacity 9.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX*, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Voltage 20 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.