Zoro Homepage

20 in L Cordless Battery-Powered Chainsaw Kit, 4 hp, 60 V, 5.0 Ah, Battery Included

  • Mfr # DCCS677Z1

  • Zoro # G106155625


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery Powered
Bar Length
20 in
Engine Displacement
50.2 cc
HP
4 hp
Battery Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCS677Z1
Zoro #
G106155625
UPC #
885911798198
Country of Origin
Mexico

Dimensions

Bar Length
20 in

Description

Cut, chop, and sculpt with ease using the durable 60V MAX* 20 in. Brushless Cordless Chainsaw. With a peak horsepower of 4 HP using an included DCB615 battery, this rugged Chainsaw packs the sawing power and dependability needed for routine sunup to sundown workdays. Tighten the chain as needed for steady bar retention while the brushless motor delivers high-efficiency performance with auto-oiling for continuous lubrication. Kick back protection is provided by the chain brake bult-in with the low kick back bar and chain.


  • • Quick chain adjustment with onboard wrench

  • • Built for safety: Limited kick back protection with chain brake

  • • Long-lasting performance: Continuous lubrication with auto-oiling feature for longevity of use

Designed for:


  • • Tree Felling

  • • (1) DCCS677 Chainsaw

  • • * Maximum initial battery voltage (measured without a workload) is 60 volts. Nominal voltage is 54.

Additional Features:


  • • 20% more peak power than a 50.2 cc gas chainsaw**

  • • More than 2x the torque: up to 2.36X the torque of a 50.2 cc Gas Chainsaw**

  • • Fast cutting through thick wood: Cuts through 17 in. white oak log as fast as 15 seconds using DCB615 battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.