Zoro Homepage

Chainsaw Kit, 20" Bar Bonus Battery 60V

  • Mfr # DCCS677Z1/DCB612

  • Zoro # G807731814


product price: $995.59
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Battery Included
DCB612
Battery Capacity
12.0 AH
Cordless Tools Included
Chain Saw
Includes
(1) Bar Sheath, (1) DCB115 Charger, (1) DCB615 DEWALT FLEXVOLT Battery, (1) DCB612 Battery, (1) Rugged Carrying Case, (1) Sharpening File, (1) Tensioning Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCS677Z1/DCB612
Zoro #
G807731814
UPC #
-
Country of Origin
Multiple

Dimensions

Chain Saw - Bar Length
20 in

Details

Power Source
Cordless
Item
Combo Kits
Battery Included
DCB612
Battery Capacity
12.0 AH
Cordless Tools Included
Chain Saw
Includes
(1) Bar Sheath, (1) DCB115 Charger, (1) DCB615 DEWALT FLEXVOLT Battery, (1) DCB612 Battery, (1) Rugged Carrying Case, (1) Sharpening File, (1) Tensioning Tool
Charger
DCB115
Number of Tools
1
Voltage
60 V DC
Number of Batteries Included
2
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Battery Model No.
DCB612
Chain Saw
DCCS677
Battery Series
FLEXVOLT(R)
Charger Included
Yes
Includes Case
Case Not Included
All Product Types Included
Chainsaw
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
DCB612
Charger Manufacturing Model Number
DCB115

Description

Combo Kits, Cordless Tools Included Chain Saw, Voltage 60 V DC, Power Source Cordless, Number of Tools 1, Battery Capacity 12.0 AH, Includes (1) Bar Sheath, (1) DCB115 Charger, (1) DCB615 DEWALT FLEXVOLT Battery, (1) DCB612 Battery, (1) Rugged Carrying Case, (1) Sharpening File, (1) Tensioning Tool, Tool Brand DEWALT, Battery Included DCB612, Number of Batteries Included 2, Battery Model No. DCB612, Battery Series FLEXVOLT(R), Charger DCB115, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.