Shop DEWALT
See all product information
Create Account
ChainSawBar, L:20", Gauge:0.05"
- Mfr # DWZCSB20
- Zoro # G307968956
product price:Â
$
34.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Gauge
0.05 in
Bar Length
20 in
Features
Built for Low Friction: Sprocket Teeth Carry the Chain around the Tip Quickly with Little Reduction in Cutting Speed, High Compatibility, High Durability
Chain Profile
Low Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWZCSB20
- Zoro #
- G307968956
- UPC #
- 885911809597
- Country of Origin
- China
Dimensions
- Bar Length
- 20 in
Details
- Item
- Concrete Chainsaw Bar
- Material
- Steel
- Gauge
- 0.05 in
- Features
- Built for Low Friction: Sprocket Teeth Carry the Chain around the Tip Quickly with Little Reduction in Cutting Speed, High Compatibility, High Durability
- Chain Profile
- Low Profile
- Pitch
- 3/8 in
- For Chain Gauge
- 0.05 in
- General Material Application
- Steel
- Compatible Manufacturer Number
- DCCS677
Description
The DEWALT DWZCSB20 Replacement Chainsaw Bar is a 20-inch steel bar intended for use with compatible chainsaws, such as the DCCS677 model. Constructed from a single piece of steel, this replacement bar is appropriate for use in demanding tasks and is compatible with 20-inch chains featuring a 0.050-inch gauge and 3/8-inch low-profile pitch.
Key Features of the DEWALT DWZCSB20 Replacement Chainsaw Bar:
- Material:
Constructed from solid steel - Bar Length:
Fits chainsaws that require a 20-inch replacement bar - Chain Profile:
Compatible with low profile chain designs, supporting efficient cutting performance - Sprocket Tip Design:
Sprocket tip design guides the chain around the bar tip - Compatibility:
Suitable for use with DEWALT DCCS677 and other models that accept a 0.050 in. gauge and 3/8 in. low-profile pitch chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.