Zoro Homepage

Chalk Line Reel, 4 oz, Twisted, 100 ft L

  • Mfr # DWHT47309L

  • Zoro # G7348818


product price: $11.89
/ea

Key Features

Type
Temporary
Color
Blue
Size
100 ft/4 oz
For Use With
Chalk Line
Application
Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT47309L
Zoro #
G7348818
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
100 ft/4 oz
Included Chalk Size
4 oz
Line Length
100 ft

Details

Item
Chalk Reel
Type
Temporary
Color
Blue
For Use With
Chalk Line
Application
Marking
Product Type
Chalk Reel
Line Material
Cotton/Polyester
Includes Viewing Window
No
Included Chalk Permanence
Semi-Permanent
Included Chalk Color
Blue
Door Type
Turn Cap
Line Construction
Twisted
Fill Weight
4 oz
Handle Type
Folding Crank
Compatible Replacement Line
Dewalt Aluminum Chalk Reel
Case Color
Silver
Case Material
Aluminum
Hook Material
Stainless Steel
Gear Ratio
3:1

Description

The DEWALT DWHT47309L Marking Chalk Reel is designed for temporary marking tasks, featuring an aluminum die-cast body and blue semi-permanent chalk. This product includes a 100 ft twisted cotton/polyester line and a folding crank handle for efficient operation during layout work.


Key Features of the DEWALT DWHT47309L Marking Chalk Reel:

  • Case Material: Aluminum die-cast body.

  • Chalk Type: Includes 4 oz of blue, semi-permanent chalk intended for marking purposes.

  • Line Construction: Twisted cotton/polyester line with a maximum length of 100 ft.

  • Hook and Crank Arm: Stainless steel hook and crank arm components.

  • Tear-Drop Shape: Tear-drop shape may be used as a plumb bob during layout tasks.

  • Felt Gasket: Distributes chalk along the line during use.

  • Gear Ratio: 3:1; folding crank handle included for winding the line after use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.