Zoro Homepage

Chalk Line Reel, 8 oz, Twisted, 100 ft L

  • Mfr # DWHT47374L

  • Zoro # G6125500


product price: $14.59
/ea

Key Features

Line Length (Ft.)
100 ft
Fill Weight (Oz.)
8 oz
Case Material
Plastic
Type
Ergonomic
Features
Heavy Duty 1mm Line, Integrated Clutch, Die-Cast Aluminum Body, 6X Faster Rewind, Flush Mounted Compact Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT47374L
Zoro #
G6125500
UPC #
076174473742
Country of Origin
Multiple

Dimensions

Line Length (Ft.)
100 ft
Included Chalk Size
4 oz
Line Length
100 ft

Details

Item
Chalk Line Reel
Fill Weight (Oz.)
8 oz
Case Material
Plastic
Type
Ergonomic
Features
Heavy Duty 1mm Line, Integrated Clutch, Die-Cast Aluminum Body, 6X Faster Rewind, Flush Mounted Compact Handle
Handle Type
Folding Crank
Line Material
Cotton/Polyester/Nylon
Case Color
Red
Door Type
Turn Cap
Hook
Stainless Steel
Gear Ratio
3:1
Product Type
Chalk Line Reel
Includes Viewing Window
No
Included Chalk Permanence
Permanent
Hook Material
Stainless Steel
Line Construction
Twisted
Compatible Replacement Line
Dewalt 100' Chalk Reel with Red Chalk
Included Chalk Color
Red
Fill Weight
8 oz

Description

The DEWALT DWHT47374L Chalk Line Reel is intended for marking tasks where visible lines are needed. Featuring an ergonomic shape and a folding crank handle for ease of use and storage, this chalk line reel supports efficient operation and compact storage. The 3:1 gear ratio provides a 3:1 gear ratio for faster line retraction compared to standard ratios, while the integrated clutch includes an integrated clutch to assist with reducing jams during use.


Key Features of the DEWALT DWHT47374L Chalk Line Reel:

  • Heavy Duty 1mm Line: Features a 1mm line appropriate for layout applications.

  • Integrated Clutch: Includes an integrated clutch to assist with reducing jams during use.

  • Die-Cast Aluminum Body: Die-cast aluminum body offers durability in demanding jobsite conditions.

  • 6X Faster Rewind: Gear ratio supports retrieval of up to 100 ft. of twisted cotton/polyester/nylon line at a faster rate.

  • Flush Mounted Compact Handle: Flush mounted compact handle folds flush against the body for convenient storage when not in use.

  • Turn Cap Door Type: Turn cap door type provides access to refill or replace chalk with an 8 oz fill weight capacity; includes red permanent chalk (4 oz).

  • Stainless Steel Hook: Stainless steel hook designed for reliable attachment during marking operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.