Zoro Homepage

Chalk Line Reel, 12 oz, Twisted, 100 ft L

  • Mfr # DWHT47256

  • Zoro # G7350552


product price: $9.65
/ea

Key Features

Case Color
Silver
Case Material
Aluminum
Gear Ratio
3:1
Handle Type
Folding Crank
Line Material
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT47256
Zoro #
G7350552
UPC #
-
Country of Origin
Viet Nam

Dimensions

Line Length
100 ft

Details

Item
Chalk Reel
Case Color
Silver
Case Material
Aluminum
Gear Ratio
3:1
Handle Type
Folding Crank
Line Material
Cotton/Polyester
Door Type
Sliding
Product Type
Chalk Reel
Line Construction
Twisted
Fill Weight
12 oz
Compatible Replacement Line
Dewalt Aluminum Chalk Reel
Hook Material
Stainless Steel
Includes Viewing Window
No

Description

Cast Aluminum Chalk Reel


  • • Heavy-duty aluminum die-cast body for durability

  • • Felt gasket for unifromly distributed chalk

  • • Stainless steel hook and crank arm for abuse and corrosion resistance

Additional Features:


  • • Tear-drop shape for use as a plumb bob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.