
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT48333BC
Zoro #
G422631797
UPC #
0076174441017
Country of Origin
Viet Nam
Description
Chalk Line Reel, Case Color Black, Yellow, Case Material ABS Plastic, Compatible Replacement Line Not Applicable, Door Type Turn Cap, Gear Ratio 4:1, Handle Type Folding Crank, Hook Material Steel, Included Chalk Color Blue, Included Chalk Permanence Standard, Included Chalk Size 4 oz, Includes 4 oz Blue Chalk Bottle, Includes Viewing Window No, Line Construction Braided, Line Length 100 ft, Line Thickness 1 mm, Product Type Chalk Line Reel, Replacement Chalk Line Access Disassembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.