Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT48333RC
Zoro #
G622785177
UPC #
0076174441024
Country of Origin
Viet Nam
Description
Chalk Line Reel, Case Color Black, Yellow, Case Material Plastic, Compatible Replacement Line Dewalt Bi-Material Chalk Reel Kit, Door Type Turn Cap, Fill Weight 1.8 oz, Gear Ratio 4:1, Handle Type Folding Recessed Crank, Hook Material Stainless Steel, Hook Style Wide-Pronged, Included Chalk Color Red, Included Chalk Permanence Semi-Permanent, Included Chalk Size 4 oz, Includes Viewing Window No, Line Construction Braided, Line Length 100 ft, Line Material Cotton, Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.