Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger Box, 120V AC, (2) 20V

  • Mfr # DWST08050

  • Zoro # G409833855


product price: $229.00
/ea
Free Shipping & Returns

Key Features

For Use With
20V/60V Batteries
Features
Internal Fan to Create Airflow and Help Prevent Overheating while Charging, Internal and External USB Ports, Stack and Secure other TOUGHSYSTEM(R) 2.0 Modules using Patented Auto-Connect Side Latches
Charge Time
75 min
Indicator Light
Yes
Charger Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08050
Zoro #
G409833855
UPC #
076174834697
Country of Origin
Viet Nam

Details

Item
Charger Box
For Use With
20V/60V Batteries
Features
Internal Fan to Create Airflow and Help Prevent Overheating while Charging, Internal and External USB Ports, Stack and Secure other TOUGHSYSTEM(R) 2.0 Modules using Patented Auto-Connect Side Latches
Charge Time
75 min
Indicator Light
Yes
Charger Input Voltage
120V
Battery Capacity
5.0 Ah
Charging Port Voltage
(2) 20V
Plug Type
USB
Charging Type
Simultaneous
For Battery Voltage
20V, 60V
Number of Ports
4
Battery Capacity Charged in 1-Hour
2 Ah
Charger Class
Standard
Wireless Tracking System
None
Battery Chemistry
Li-ion

Description

The DEWALT DWST08050 TOUGHSYSTEM 2.0 Charger Box is intended for charging, storage, and transport of DEWALT 20V MAX and FLEXVOLT 20V/60V MAX batteries in an enclosure rated for durability and weather resistance. This charger box integrates into the TOUGHSYSTEM 2.0 modular storage system, supporting charging of up to two batteries at the same time; includes USB ports compatible with various devices.


Key Features of the DEWALT DWST08050 TOUGHSYSTEM 2.0 Charger Box:

  • Simultaneous Charging: Supports charging of up to two compatible DEWALT Li-ion batteries at a charger input voltage of 120V.

  • Battery Storage: Holds up to twelve compatible batteries inside the box during storage or transport.

  • Weather Resistance: Rated IP55 per IEC standard for limited ingress protection against dust and water exposure.

  • USB Ports: Includes internal and external USB ports; plug type is USB.

  • Status Indicators: Interior and exterior LED lights indicate battery charge status.

  • Overheating Prevention: Built-in internal fan circulates airflow during operation as specified by manufacturer instructions.

  • Modular Integration: Stackable design with patented auto-connect side latches allows secure attachment to other TOUGHSYSTEM 2.0 modules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.