Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger, 120V AC, (1) 12V/20V/60V

  • Mfr # DCB1104

  • Zoro # G107386035


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Bare Tool
Voltage
20V
Included Charger
Yes
For Use With
DEWALT 12V MAX*, 20V MAX*, and FLEXVOLT® 20V/60V MAX* batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB1104
Zoro #
G107386035
UPC #
885911790031
Country of Origin
Viet Nam

Details

Item
Charger
Battery Included / Bare Tool
Bare Tool
Voltage
20V
Included Charger
Yes
For Use With
DEWALT 12V MAX*, 20V MAX*, and FLEXVOLT® 20V/60V MAX* batteries

Description

The DEWALT DCB1104 Charger **charges DEWALT 12V MAX*, 20V MAX*, and FLEXVOLT® batteries**. This charger **provides charging capability for compatible cordless tool batteries**, featuring a two-stage LED indicator that **indicates battery charging status**. The unit also **includes compatibility with two-screw wall mount (screws sold separately)** for flexible installation options.


Key Features of the DEWALT DCB1104 Charger:

  • Compatibility: Compatible with DEWALT 12V MAX*, 20V MAX*, and FLEXVOLT® 20V/60V MAX* batteries.

  • Charging Indicator: Two-stage LED state of charge indicator communicates battery charging progress.

  • Mounting Capability: Wall-mountable using two screws (not included).

  • Bare Tool: Supplied as a charger only; no battery included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.