Shop DEWALT
See all product information
Create Account
Charger
- Mfr # DCB1404
- Zoro # G322937456
product price:Â
$
199.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Charging Type
Simultaneous
Charging Port Voltage
(1) 12V, (1) 20V, (1) 60V
Number of Ports
4
Tool Series
12V MAX*
Compatible Product Type
20V MAX* and FLEXVOLT(R) 20V/60V MAX* Batteries, DEWALT(R) 12V MAX*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCB1404
- Zoro #
- G322937456
- UPC #
- 0198706039209
- Country of Origin
- China
- Charging Type
- Simultaneous
- Charging Port Voltage
- (1) 12V, (1) 20V, (1) 60V
- Number of Ports
- 4
- Tool Series
- 12V MAX*
- Compatible Product Type
- 20V MAX* and FLEXVOLT(R) 20V/60V MAX* Batteries, DEWALT(R) 12V MAX*
- Charger Class
- Rapid
- For Battery Voltage
- 20V DC
- Battery Platform Voltage
- 20V DC
- Battery Capacity
- 4.0 Ah
- For Battery Chemistry
- Li-Ion
- Charge Time
- 32 min
- Charger Input Voltage
- 120V AC
- Port Type
- Multi-Port Charging
- Features
- Wall Mountable - Keep Your Workspace Tidy and Conserve Space by Wall-Mounting Your Charger Using Built-In Keyhole Slots for Ease of Installation and Removal (Mounting Hardware Not Included)
- Item
- Charger
Dimensions
- Fits Chest Size
- Wall Mountable - Keep Your Workspace Tidy and Conserve Space by Wall-Mounting Your Charger Using Built-In Keyhole Slots for Ease of Installation and Removal (Mounting Hardware Not Included)
Description
Charger, Battery Capacity 4.0 Ah, Charge Time 32 min, Number of Ports 4, Charging Port Voltage (1) 12V, (1) 20V, (1) 60V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Simultaneous, For Battery Chemistry Li-Ion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.