Zoro Homepage

Chisel(TM), Safety Glasses, Clear Lens, Black Frame, Half-Frame

  • Mfr # DPG110-1D

  • Zoro # G415665921


product price: $8.59
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Frame Style
Wraparound
Series
Chisel(TM)
Standards
Meets Z87.1+ Impact Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG110-1D
Zoro #
G415665921
UPC #
674326381367
Country of Origin
Pakistan

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Frame Style
Wraparound
Series
Chisel(TM)
Standards
Meets Z87.1+ Impact Protection
Nose Bridge Material
Rubber
Arm Material
Rubber
Adjustable Pieces
Nose Bridge
Brow Lining Material
Rubber
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Chisel(TM), Lens Color Clear, Frame Color Black, Standards Meets Z87.1+ Impact Protection

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.