Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chisel(TM), Safety Glasses, Smoke Lens, Black Frame, Half-Frame

  • Mfr # DPG110-2D

  • Zoro # G815665934


product price: $8.09
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Frame Style
Wraparound
Series
Chisel(TM)
Standards
Meets Z87.1+ Impact Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG110-2D
Zoro #
G815665934
UPC #
674326381374
Country of Origin
Pakistan

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black
Frame Style
Wraparound
Series
Chisel(TM)
Standards
Meets Z87.1+ Impact Protection
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Rubber
Application
General Purpose
Nose Bridge Material
Rubber
Brow Lining Material
Rubber

Description

Safety Glasses, Series Chisel(TM), Lens Color Smoke, Frame Color Black, Standards Meets Z87.1+ Impact Protection

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.