Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Chop Saw with QUIK-CHANGE(TM) Keyless Blade Change System

  • Mfr # D28715

  • Zoro # G3410933


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Blade Dia.
14 in
Includes
14 in Abrasive Wheel, Fence Wrench, Tool Free Flange System
Arbor Size
1 in
HP
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D28715
Zoro #
G3410933
UPC #
028877571041
Country of Origin
India

Dimensions

Blade Dia.
14 in
Arbor Size
1 in
Width
13"
Height
15.8"

Details

Item
Chop Saw
Voltage
120V AC
Includes
14 in Abrasive Wheel, Fence Wrench, Tool Free Flange System
HP
5.5
Material
Steel
Amps
15
Corded/Cordless
Corded
Application
Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
Guard Type
Pivoting
Tool Weight
39 lb
Corded/Banded
Corded
Cutting Capacity
5"
Pivoting Fence Angle
45 Degrees
No Load RPM
4000
Handle Type
Horizontal D
Features
Soft Grip Handle, Spindle Lock, Keyless Blade Change System, Adjustable Fence, Adjustable Spark Guard
Phase
Single-Phase
Rectangle Cut Capacity @ 45 Deg.
4-1/2 in x 6-1/2 in
Power Source
Corded
Rectangle Cut Capacity @ 0 Deg.
4-1/2 in x 6-1/2 in
Round Cut Capacity @ 45 Deg.
5 in
Current
15 A
Cutting Blade Type
Abrasive Cut-off Wheel
Tool Style
Benchtop/Stand
Round Cut Capacity @ 0 Deg.
5 in
Metal Saw Type
Chop Saw
Max. Blade Speed
4,000 RPM
Arbor Shape
Round
Horsepower
5.5
Miter Angle Range
0 to 45 Degrees
Square Cut Capacity @ 0 Deg.
4-11/16 sq in

Description

The DEWALT D28715 14" Chop Saw is a corded benchtop tool intended for use with metal materials including bar stock, rebar, struts, pipe, and conduit. It features a powerful 15 amp (5.5 HP) motor and utilizes an abrasive cut-off wheel to provide operation suitable for a range of jobsite applications. The saw includes the QUIK-CHANGETM keyless blade change system and QUICK-FENCETM adjustable fence for increased productivity and accuracy.


Key Features of the DEWALT D28715 14" Chop Saw:

  • QUIK-CHANGETM Keyless Blade Change System: Enables wheel changes without the need for additional tools.

  • QUICK-FENCETM Adjustable Fence: Tool-free adjustment up to 45 degrees miter angle.

  • Cutting Capacity: Accommodates material sizes up to 5" round or 4-1/2" x 6-1/2" rectangular at both 0° and 45° angles.

  • Motor Power: Rated at 15 amps; maximum no-load speed: 4000 RPM.

  • Adjustable Spark Guard: Allows redirection of sparks during operation.

  • Horizontal D-handle design intended for comfortable grip during operation.

  • Quick-Lock Vise & Spindle Lock: Quick-Lock vise accommodates various material sizes; spindle lock assists in changing wheels.

  • Solid Steel Base with Pre-drilled Holes: Provides stability during operation; can be bolted down or used with welded jigs/stops if required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.