Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck Keyless, Jacobs 4000 Non-Carb

  • Mfr # N196034

  • Zoro # G2497927


product price: $42.19
/ea

Key Features

Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DC920KA TYPE 1, DC930KA TYPE 1, DC940KA TYPE 1, DC980KA TYPE 1, DC983KA TYPE 1, DC984KA TYPE 1, DC984VA TYPE 1, DC985KA TYPE 1, DC985VA TYPE 1, DC987KA TYPE 1, DC988KA TYPE 1, DC988VA TYPE 1, DC989KA TYPE 1, DC989VA TYPE 1, DCD790B TYPE 1, DCD790B TYPE 2, DCD790D2 TYPE 1, DCD790D2 TYPE 2, DCD910KX TYPE 1, DCD920KX TYPE 1, DCD940KX TYPE 1, DCD960KL TYPE 1, DW980K-2 TYPE 1, DW983K-2 TYPE 1, DW987K-2 TYPE 1
Overall Length
1 3/4 in
Product Type
Keyless Chuck
For Use With
Compact Brushless Drill/Driver, Cordless Drill/Driver Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N196034
Zoro #
G2497927
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in

Details

Item
Drill Chuck
Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DC920KA TYPE 1, DC930KA TYPE 1, DC940KA TYPE 1, DC980KA TYPE 1, DC983KA TYPE 1, DC984KA TYPE 1, DC984VA TYPE 1, DC985KA TYPE 1, DC985VA TYPE 1, DC987KA TYPE 1, DC988KA TYPE 1, DC988VA TYPE 1, DC989KA TYPE 1, DC989VA TYPE 1, DCD790B TYPE 1, DCD790B TYPE 2, DCD790D2 TYPE 1, DCD790D2 TYPE 2, DCD910KX TYPE 1, DCD920KX TYPE 1, DCD940KX TYPE 1, DCD960KL TYPE 1, DW980K-2 TYPE 1, DW983K-2 TYPE 1, DW987K-2 TYPE 1
Product Type
Keyless Chuck
For Use With
Compact Brushless Drill/Driver, Cordless Drill/Driver Kit
Compatible Manufacturer Model Number
DC920KA TYPE 1, DC930KA TYPE 1, DC940KA TYPE 1, DC980KA TYPE 1, DC983KA TYPE 1, DC984KA TYPE 1, DC984VA TYPE 1, DC985KA TYPE 1, DC985VA TYPE 1, DC987KA TYPE 1, DC988KA TYPE 1, DC988VA TYPE 1, DC989KA TYPE 1, DC989VA TYPE 1, DCD790B TYPE 1, DCD790B TYPE 2, DCD790D2 TYPE 1, DCD790D2 TYPE 2, DCD910KX TYPE 1, DCD920KX TYPE 1, DCD940KX TYPE 1, DCD960KL TYPE 1, DW980K-2 TYPE 1, DW983K-2 TYPE 1, DW987K-2 TYPE 1
Compatible Product Type
Compact Brushless Drill/Driver, Cordless Drill/Driver Kit

Description

Chuck Keyless, For Use With Grainger Item Number 3HFW4, 21RV41, 1GEB7, 4EB34, 4EB32, 4EB37, 21RV40, 4EB31, 4EB35, 4EB28, 4EB29, 4EB27, 1GEC3, 4HVH5, 4EB36, 1PZ15, 1PZ20, 3HFW3, 4EB33, 1PZ14, 1GEC8, 4EB30, 3HFV9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.