Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw, 20V DC, 5/8 in Arbor

  • Mfr # DCS565B/DCBP034C

  • Zoro # G403448833


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
6 1/2 in
Includes
(1) Blade Change Wrench, (1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, (1) DCS565 20V MAX Brushless Cordless 6-1/2 in Circular Saw, (1) DWA161218 Saw Blade, (1) Optional Dust Chute
Features
Accurate, Consistent Cutting, Fast, Tool-Free Depth and Bevel Adjustment
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS565B/DCBP034C
Zoro #
G403448833
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
1 1/16 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Tool Length
9 13/16 in
Arbor Size
5/8 in
Overall Length
9 13/16 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Cutting Depth at 0 Degrees - Maximum
1 1/16 in
Blade Diameter
6 1/2 in

Details

Item
Circular Saw
Voltage
20 V DC
Includes
(1) Blade Change Wrench, (1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, (1) DCS565 20V MAX Brushless Cordless 6-1/2 in Circular Saw, (1) DWA161218 Saw Blade, (1) Optional Dust Chute
Features
Accurate, Consistent Cutting, Fast, Tool-Free Depth and Bevel Adjustment
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees
Tool Weight
6.3 lb
Drive Type
Standard
Chip Catcher
No
Case Included
No
Brushless Motor
Yes
Standards
UL Listed
Wireless Tool Tracking
No
Shoe Material
Aluminum
Cordless Tool Kit Contents
(1) Blade Change Wrench, (1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, (1) DCS565 20V MAX Brushless Cordless 6-1/2 in Circular Saw, (1) DWA161218 Saw Blade, (1) Optional Dust Chute
Battery Series
20V MAX* XR(R)
Charger Model
DCB112
Battery Model No.
DCBP034
Variable Speed
Yes
Arbor Shape
Round
Cordless Tool Battery Type
Li-Ion
Charger Included
Yes
Max. Blade Speed
4,950 RPM
Speed Control
Variable
Battery Capacity
1.7 Ah
Number of Batteries Included
1
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Minimum
0 Degrees
Charger Manufacturing Model Number
DCB112
Number of Chargers Included
1
Motor Type
Brushless
Battery Manufacturing Model Number
DCBP034
For Workpiece Material
General Purpose
Includes Case
Case Not Included
Bevel Angle - Maximum
50 Degrees
Blade Speed - Maximum
4,950 RPM
Battery Chemistry
Li-Ion

Description

Circular Saw, Power Source Cordless, Primary Saw Application Non-Carbide; Smooth Woodcutting; General Purpose Cutting; Plywood/Vinyl Siding Cutting, Blade Dia. 6 1/2 in, Max. Blade Speed 4,950 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Standard, Shoe Material Aluminum, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees , Max. Cutting Depth @ 0 Deg. 1 1/16 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.