7-1/4" (184mm) Circular Saw with Rear Pivot Depth of Cut Adjustment and Electric Brake (Discontinued)
- Mfr # DW364
- Zoro # G7637935
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW364
Zoro #
G7637935
UPC #
028873036407
Country of Origin
Mexico
Dimensions
Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Tool Length
13 1/2 in
Cord Length
9 ft
Depth of Cut @ 90 Deg.
2-7/16"
Depth of Cut @ 45 Deg.
1-7/8"
Details
Blade Side
Right
Voltage
120V AC
Tool Weight
12.3 lb
Bevel Capacity
50 Degrees
Corded/Cordless
Corded
Features
Rear Pivoted Depth of Cut Adjustment, Heavy Gauge High Strength Aluminum Alloy Base
Amps
15.0
Item
Corded Circular Saw
Corded/Banded
Corded
Number of Conductors
2
Handle Type
Tilt
No Load RPM
5800
Brake Type
Electric
Includes
Carbide Tipped Blade, Blade Wrench
Standards
UL Listed, CSA Certified
Shoe Material
Aluminum
Description
Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Shoe Material Aluminum, Tool Length 13 1/2 in, Tool Weight 12.3 lb, Voltage 120V AC, Cord Length 9 ft, Includes Carbide Tipped Blade, Blade Wrench, Features Rear Pivoted Depth of Cut Adjustment, Heavy Gauge High Strength Aluminum Alloy Base, Standards UL Listed, CSA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.