Zoro Homepage
This item is Discontinued.
Dewalt Circular Saw, 7-1/4In., 5500RPM, 9ft.Cord DWE560-QS

Circular Saw, 7-1/4In., 5500RPM, 9ft.Cord (Discontinued)

  • Mfr # DWE560-QS
  • Zoro # G9107856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE560-QS
Zoro #
G9107856
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
1 15/16 in
Arbor Size
5/8 in
Max. Cutting Depth @ 45 Deg.
2 9/16 in
Cord Length
9 ft
Tool Length
11 1/4 in
Depth of Cut @ 90 Deg.
2-9/16"
Depth of Cut @ 45 Deg.
1-29/32"
Adjustable Cutting Depth
Yes

Details

Power Source
Corded
Blade Side
Right
Bevel Angle Range
0 Degrees to 48 Degrees Right
Drive Type
Direct Drive
Voltage
230V AC
Current
15 A
Brake Type
None
Tool Weight
8.1 lb
Includes
(24) Tooth Saw Blade, Blade Spanner, Dust Extraction Spout, Rip Fence
Corded/Cordless
Corded
Handle Type
Tilt
Features
Compact, Cutaway Inner Guard Gives Improved Line of Sight to Cutting Line, Direct Compatability with DEWALT(R) Airlock System for Easy, Dust Blower Clears Dust and Debris From Cut Line, European Style Plug, Lightweight, Secure Connection to Extraction Hose
Item
Corded Circular Saw
No Load RPM
5500
Bevel Stops
Variable
Shoe Material
Steel
Amps
15.0
Bevel Capacity
48 Degrees
Corded/Banded
Corded
Arbor Shape
Round
Variable Speed
Yes
Max. Blade Speed
5,500 RPM

Description

Circular Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,500 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Steel, Drive Type Direct Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 48 Degrees Right, Bevel Stops Variable, Max. Cutting Depth @ 0 Deg. 1 15/16 in, Max. Cutting Depth @ 45 Deg. 2 9/16 in, Variable Speed Yes, Tool Length 11 1/4 in, Tool Weight 8.1 lb, Current 15 A, Voltage 230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.