Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blade, 6.5 in dia.

  • Mfr # DWA261218

  • Zoro # G614338367


product price: $16.99
/ea

Key Features

Number of Teeth
18
Tip Material
Carbide
Arbor Size
5/8 in
Product Type
Circular Saw Blade
Overall Diameter
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA261218
Zoro #
G614338367
UPC #
885911934527
Country of Origin
Viet Nam

Dimensions

Arbor Size
5/8 in
Overall Diameter
6 1/2 in
Cut Width
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
18
Tip Material
Carbide
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw
Speed - Maximum
7,000 RPM
Wood Cutting Type
Framing
For Workpiece Material
Wood

Description

Circular Saw Blade, Arbor Size 5/8 in, Number of Teeth 18, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.07 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.