Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blade, 6.5 in dia.

  • Mfr # DWA261240

  • Zoro # G414338376


product price: $19.99
/ea

Key Features

Number of Teeth
40
Arbor Size
5/8 in
Tip Material
Carbide
Product Type
Circular Saw Blade
Overall Diameter
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA261240
Zoro #
G414338376
UPC #
885911934541
Country of Origin
Viet Nam

Dimensions

Arbor Size
5/8 in
Overall Diameter
6 1/2 in
Cut Width
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
40
Tip Material
Carbide
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw
For Workpiece Material
Wood
Wood Cutting Type
Crosscutting
Speed - Maximum
7,000 RPM

Description

Circular Saw Blade, Arbor Size 5/8 in, Number of Teeth 40, Metal Cutting Type Not Applicable, Wood Cutting Type Crosscutting, Cut Width 0.07 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.