Zoro Homepage

Circular Saw Blade, 7.25 in dia., PK10

  • Mfr # DWA271424DB10

  • Zoro # G214642482


product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns

Key Features

Number of Teeth
24
Includes
(10) Blades
Tip Material
Carbide
Arbor Size
13/16 in
Product Type
Circular Saw Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA271424DB10
Zoro #
G214642482
UPC #
885911934589
Country of Origin
Viet Nam

Dimensions

Arbor Size
13/16 in
Overall Diameter
7 1/4 in
Cut Width
0.08 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Includes
(10) Blades
Tip Material
Carbide
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw
Speed - Maximum
7,000 RPM
Wood Cutting Type
Framing
For Workpiece Material
Wood

Description

Circular Saw Blade, Arbor Size 13/16 in, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.08 in, Tip Material Carbide, Includes (10) Blades, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.