Zoro Homepage

Circular Saw Blade, 7.25 in dia., PK2

  • Mfr # DWA271424PK2

  • Zoro # G114642469


product price: $28.99
/pk 2, $14.50/ea

Key Features

Number of Teeth
24
Includes
(2) Blades
Tip Material
Carbide
Arbor Size
5/8 in
Compatible Product Type
Circular Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA271424PK2
Zoro #
G114642469
UPC #
885911934596
Country of Origin
Viet Nam

Dimensions

Arbor Size
5/8 in
Overall Diameter
7 1/4 in
Cut Width
0.08 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Includes
(2) Blades
Tip Material
Carbide
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Speed - Maximum
7,000 RPM
Wood Cutting Type
Framing
For Workpiece Material
Wood

Description

Circular Saw Blade, Arbor Size 5/8 in, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.08 in, Tip Material Carbide, Includes (2) Blades, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.