Zoro Homepage

Circular Saw Blade, 7.25 in dia., PK3

  • Mfr # DWA271424PK3

  • Zoro # G714642449


product price: $38.65
/pk 3, $12.88/ea

Key Features

Number of Teeth
24
Arbor Size
5/8 in
Includes
(3) Blades
Tip Material
Carbide
Overall Diameter
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA271424PK3
Zoro #
G714642449
UPC #
885911934602
Country of Origin
Viet Nam

Dimensions

Arbor Size
5/8 in
Overall Diameter
7 1/4 in
Cut Width
0.08 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Includes
(3) Blades
Tip Material
Carbide
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Speed - Maximum
7,000 RPM
Wood Cutting Type
Framing

Description

Circular Saw Blade, Arbor Size 5/8 in, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.08 in, Tip Material Carbide, Includes (3) Blades, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.