This item is Discontinued.

Dewalt Circular Saw Blade, 8-1/2In, 60 Teeth DW7119PT

Circular Saw Blade, 8-1/2In, 60 Teeth (Discontinued)

  • Mfr # DW7119PT
  • Zoro # G0780823
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW7119PT
Zoro #
G0780823
UPC #
885911180719
Country of Origin
United States

Dimensions

Blade Dia.
8 1/2 in
Plate Thickness
0.071 in
Cutting Depth
3-3/4"

Details

Item
Circular Saw Blade
Number of Teeth
60
Application
For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals
Arbor Hole
5/8"
Blade Type
Metal Cutting
For Use With Saw Type
Circular Saws
Diamond Knockout
No
Max. RPM
6000
Primary Saw Application
Specialty
For Use With
Miter Saws
Tip Material
Steel
Hook Angle
-5.0 Degrees
Kerf
0.094"
Tooth Grind
TCG

Description

Circular Saw Blade, Blade Dia. 8 1/2 in, Diamond Knockout No, Number of Teeth 60, Tip Material Steel, Hook Angle -5.0 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.071 in, Application For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.